Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 5/32"X9/16
Mfr # AMG-605-B
Zoro # G4478387
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9/16"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-605-B
- Zoro # G4478387
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 9/16" |
Shank Dia. | 3/16" |
Overall Length | 2" |
Milling Dia. | 5/32" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 5/32"X9/16 |
End Mill Style | Ball |
Finish | Uncoated |
Description
Carbide GP End Mill Ball 5/32 In.X9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP STGCR 06-2 Turning Tool Holder (2036-0062)
- HHIP 1" Dial Indicator & Standard Pro Magnetic Base Set (4401-0017)
- X1 TOOLS 9/16 x 10.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2130x1)
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Power 2" S2 Steel 125Pc (60202)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X3/4 (AMG-606-LB)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4 (VXMG4T-M6M6-B)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Number of Flutes: 4 (VBMG4-606-M)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/4, Overall Length: 2-1/4" (AMG-404-MB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2, Number of Flutes: 3 (EMG-404-B-ALTIN)
- YG-1 TOOL CO Solid Carb End Mill, 3/8inD., TIALN-Futura (43584TF)
- Melin Tool Co End Mills