Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 5/16X13/16, Shank Dia.: 5/16"
Mfr # AMG40-1010-B-ALTIN
Zoro # G4477982
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 13/16"
- Single End/Double End Single End
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG40-1010-B-ALTIN
- Zoro # G4477982
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 13/16" |
Shank Dia. | 5/16" |
Overall Length | 2-1/2" |
Milling Dia. | 5/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 5/16X13/16 |
Finish | AlTiN |
End Mill Style | Ball |
Description
Carbide GP End Mill Ball 5/16X13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 1 lb. Brass Hammer with 10" Fiberglass Handle (ABC1BFB)
- RIDGID Screw For Tubing Cutters (32930) (34345)
- WRIGHT TOOL Comb Wrench 2.0 14 Pc Set - (721)
- BETA Extra Long Needle Nose Plier (010090008)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4 (A-3236-B-TICN)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 27/64" x 1, Number of Flutes: 3 (EMG-1413-1/2-B)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Length of Cut: 0.500" (EMGN-.062-B)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Milling Dia.: 1/16" (EMG-.062-LF8-B-ALTIN)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-415X)
- Melin Tool Co End Mills