Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 3/8"X9/16, Number of Flutes: 4
Mfr # DDSMG-1212-B
Zoro # G4493601
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/16"
- Single End/Double End Double End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DDSMG-1212-B
- Zoro # G4493601
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 9/16" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Overall Length | 2-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Carbide GP End Mill Ball 3/8"X9/16 |
End Mill Style | Ball |
Finish | Uncoated |
Description
Carbide GP End Mill Ball 3/8 In.X9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Reduction Heat Gun Nozzle (49-80-0305)
- PORTER-CABLE 5" Random Orbit Sander (382)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 10 300)
- STARRETT V-Block/Clamp Set, 2 Ea, 1 In Cap (278)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Milling Dia.: 1/16" (AMG40-402-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 5/16X13/16, Shank Dia.: 5/16" (AMG40-1010-B-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Length of Cut: 0.500" (EMGN-.062-B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1/2, Number of Flutes: 4 (DDMG-1206-B)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Overall Length: 3" (VBMG4-606-L)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x5/8", Overall Length: 2-7/16" (A-1208-B)
- GS TOOLING 5/16" Diameter x 5/16" Shank 4-Flute Regular Length Ball Nose Yellow Series Carbide End Mills (102888)
- Melin Tool Co Ball End Mills