Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 3/8X1-1/2, Number of Flutes: 2
Mfr # AMGN-1212-2B-ALTIN
Zoro # G4479568
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1-1/2"
- Single End/Double End Single End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMGN-1212-2B-ALTIN
- Zoro # G4479568
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Milling Dia. | 3/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 3/8X1-1/2 |
Finish | AlTiN |
End Mill Style | Ball |
Description
Carbide GP End Mill Ball 3/8X1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLD SAWHORSE DEWALT 2KLB (DWST11155)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.56"L, GP Phenolic (1919AE)
- KLEIN TOOLS Hex Key Set, Pro Folding, SAE/Metric (70552)
- MILWAUKEE TOOL 7/8" Diamond Max Hole Saw (49-56-5605)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/8" x 1-1/2, Number of Flutes: 2 (A-1212-LB)
- MELIN TOOL CO Ball End Mill, Carb, 2 Flute, 3/8" dia., 4"L (HMG-1212-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/16 x 3/8, Number of Flutes: 4 (CCMGS-606-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16X1-1/8, Number of Flutes: 4 (CCMG-606-EB-ALTIN)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 1/4" x 3/4, End Mill Style: Square (CCMG-808-B-DIA)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0313" Cutter dia, Finish: UN (BEF-031-200-3)
- Melin Tool Co End Mills