Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 3/16"X5/8
Mfr # AMG-606-B
Zoro # G4478472
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/8"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-606-B
- Zoro # G4478472
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Overall Length | 2" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 3/16"X5/8 |
Finish | Uncoated |
End Mill Style | Ball |
Description
Carbide GP End Mill Ball 3/16 In.X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID12022)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #46 (C15897)
- OSG Screw Machine Drill, Taper, 1/8 in. (17504411)
- CRESCENT 12" Chain Wrench (CW12H)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Milling Dia.: 1/16" (AMG40-402-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 7/64"X3/8, Number of Flutes: 4 (CCMG-403-1/2-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-3/4" x 1-5/8 (A-4056-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/4" x 3/4 (CCMG-808-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- MELIN TOOL CO Gnrl Purpse End Mill, Ball End, 5/16x3/4" (A-1210-B)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 1/8x3/8x3/8x2-5/16 (C42109)
- Melin Tool Co Ball End Mills