Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 3/16"X5/16
Mfr # EMGS-606-B
Zoro # G4499743
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/16"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # EMGS-606-B
- Zoro # G4499743
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 5/16" |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Overall Length | 1-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 3/16"X5/16 |
Finish | Uncoated |
End Mill Style | Ball |
Description
Carbide GP End Mill Ball 3/16 In.X5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High-Tension Hacksaw (702-12)
- SPECIALTY DIAMOND 5 Inch 1500 Grit 3mm Resin Diamond Polishing Pad (E51500)
- BAHCO Bahco Toolbox Saw, Plastic, 14, 15 TPI (300-14-F15/16-HP)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 22mm -1.50 (1765)
- MELIN TOOL CO End Mill, Ball, 220 deg., 1/8", End Mill Style: Spherical (VBMG2-404-L)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Overall Length: 3" (VBMG4-606-L)
- MELIN TOOL CO Die Sinker End Mill Ball 1/8"X11/16 (AMGDS-804-5B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/4" x 3/4 (CCMG-808-B)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 4 (CCMG-808-EB-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 5/16x3/4", Overall Length: 3-5/16" (AN-1210-B)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (88564)
- Melin Tool Co End Mills