Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 4
Mfr # CCMG-606-EB
Zoro # G4489243
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1-1/8"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-606-EB
- Zoro # G4489243
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1-1/8" |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Overall Length | 3" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 3/16"X1-1/8 |
Finish | Uncoated |
End Mill Style | Ball |
Description
Carbide GP End Mill Ball 3/16 In.X1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H204EU)
- DAVIES Three Prong Clamp Knob, 8-32 Thread Size, 0.50"L, GP Phenolic (3022-D)
- DREMEL High Speed Cutter, 3/16 In, PK2 (192)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/16 x 3/8, Number of Flutes: 4 (CCMGS-606-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16X1-1/8, Number of Flutes: 4 (CCMG-606-EB-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/32"X3/8, Number of Flutes: 3 (EMG-403-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2 (CCMG-404-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Milling Dia.: 1/16" (AMG40-402-B-ALTIN)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (403-3543-BN)
- Melin Tool Co Ball End Mills