Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 3/16X1-1/8, Number of Flutes: 4
Mfr # CCMG-606-EB-ALTIN
Zoro # G4489270
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1-1/8"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-606-EB-ALTIN
- Zoro # G4489270
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1-1/8" |
Shank Dia. | 3/16" |
Overall Length | 3" |
Milling Dia. | 3/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 3/16X1-1/8 |
End Mill Style | Ball |
Finish | AlTiN |
Description
Carbide GP End Mill Ball 3/16X1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (45028)
- PROTO 1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (J10056L)
- TEKTON 1/2 Inch Drive x 34 mm Deep 6-Point Socket (SHD23134)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 9mm x 22mm, Milling Dia.: 9 mm (CCMG-M10M9-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 9mm x 22mm, Number of Flutes: 3 (EMG-M10M9-B)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- MELIN TOOL CO Carbide GP End Mill Ball 5/64X3/16, Number of Flutes: 2 (AMG-402-1/2-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- OSG Carbide End Mill, 1/16 D, 3/16 Cut (HP441-0625-BN)
- Melin Tool Co Ball End Mills