Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 1/16X3/16, Number of Flutes: 2
Mfr # AMG-402-B-ALTIN
Zoro # G4477949
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/16"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-402-B-ALTIN
- Zoro # G4477949
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/16" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 1/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 1/16X3/16 |
End Mill Style | Ball |
Finish | AlTiN |
Description
Carbide GP End Mill Ball 1/16X3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A 3/4X.125 406 Carbide Head Key Cutte (78-1250-C)
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. Magnetic Spark Plug Socket (48-22-9554)
- PROTO 1 in Drive, 70mm 6 pt Metric Socket, 6 Points (J10070M)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35158)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-3/4" x 1-5/8 (A-4056-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/4" x 3/4 (CCMG-808-B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 2 (AMG-606-EB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 3/4, Finish: AlTiN (AMG-404-LB-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X3/4 (AMG-606-LB)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 2 (AMG-808-EB-ALTIN)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (BMRM-015-4X)
- Melin Tool Co Ball End Mills