Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 1/16X3/16, Milling Dia.: 1/16"
Mfr # AMG40-402-B-ALTIN
Zoro # G4478177
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/16"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG40-402-B-ALTIN
- Zoro # G4478177
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/16" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 1/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 1/16X3/16 |
End Mill Style | Ball |
Finish | AlTiN |
Description
Carbide GP End Mill Ball 1/16X3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Earth Auger Drill Bit Blade Set 8", E-07 (E-07680)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Magnetic Spark Plug Socket (48-22-9552)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 1/4" (81200)
- LENOX BLADE SAW PVC RPLC 18"" (20981HSB18)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16X1-1/8, Number of Flutes: 4 (CCMG-606-EB-ALTIN)
- MELIN TOOL CO Taper End Mill, Ball, Carbide, 1/8" x 1, Finish: Uncoated (EMG-804-2TB)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Milling Dia.: 1/16" (EMG-.062-LF8-B-ALTIN)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Number of Flutes: 4 (VBMG4-606-M)
- MELIN TOOL CO End Mill, Ball, 220 deg., 1/8", End Mill Style: Spherical (VBMG2-404-L)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x5/8", Overall Length: 2-7/16" (A-1208-B)
- MICRO 100 Carbide End Mill, Dia 5/32, Cut L 9/16 (BEM-156-04)
- Melin Tool Co Ball End Mills