Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide GP Drill 150Deg 9/16"X3-1/4
Mfr # LDR-9/16
Zoro # G4508128
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9/16"
- Overall Length 6"
- Number of Flutes 3
- Drill Bit Finish Uncoated
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # LDR-9/16
- Zoro # G4508128
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 9/16" |
Overall Length | 6" |
Drill Bit Size | 9/16" |
Length of Cut | 3-1/4" |
Details
Item | Carbide GP Drill 150Deg 9/16"X3-1/4 |
Number of Flutes | 3 |
Drill Bit Finish | Uncoated |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 150 Degrees |
Single End/Double End | Single End |
Description
Carbide GP Drill 150Deg 9/16 In.X3-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3/8" Keyless Chuck Adapter (763198-1)
- GARANT 40 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 40)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 2.05mm (47244)
- WIDIA Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT (16107)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- M.A. FORD Twister Gp Circuit Board Drill, 3.10Mm (30212200)
- Melin Tool Co Drill Bits