Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide GP Drill 150Deg 6.5mmx38mm
Mfr # LDR-6.5MM
Zoro # G4508222
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 8 mm
- Overall Length 76 mm
- Number of Flutes 3
- Drill Bit Finish Uncoated
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # LDR-6.5MM
- Zoro # G4508222
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 8 mm |
Overall Length | 76 mm |
Drill Bit Size | 6.5 mm |
Length of Cut | 38 mm |
Details
Item | Carbide GP Drill 150Deg 6.5mmx38mm |
Number of Flutes | 3 |
Drill Bit Finish | Uncoated |
Single End/Double End | Single End |
Drill Bit Point Angle | 150 Degrees |
Drill Bit Material | Carbide |
Description
Carbide GP Drill 150Deg 6.5mmx38mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Bottom Hand Taps (123485)
- GEARWRENCH 12 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (86727)
- CLEVELAND 25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-13mm (C71000)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- DRILL AMERICA #2 Solid Carbide Drill Bit (DMOD2)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421062)
- Melin Tool Co Drill Bits