Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide GP Drill 150Deg 3/8"X2-1/4
Mfr # LDR-3/8
Zoro # G4507793
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Overall Length 4-1/4"
- Number of Flutes 3
- Length of Cut 2-1/4"
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # LDR-3/8
- Zoro # G4507793
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3/8" |
Overall Length | 4-1/4" |
Length of Cut | 2-1/4" |
Drill Bit Size | 3/8" |
Details
Item | Carbide GP Drill 150Deg 3/8"X2-1/4 |
Number of Flutes | 3 |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Drill Bit Point Angle | 150 Degrees |
Single End/Double End | Single End |
Description
Carbide GP Drill 150Deg 3/8 In.X2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 2 Flute End Mill, Tin (12109370T)
- PROTO Long Drive Pin Punch, 7/32 in. Tip (J48732LS2)
- BLACK & DECKER Brush and Spring (N031655)
- MASON Floor Mount Vibration Isolator, Neoprene (4C955)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MICHIGAN DRILL 63/64 SILVER & DEMING 1/2IN SHANK CARBIDE TIPPED COMPOSITE DRILL (CT810 63/64)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- Melin Tool Co Drill Bits