Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide GP Drill 150Deg 3/4"X3-7/8
Mfr # LDR-3/4
Zoro # G4507787
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4"
- Overall Length 6"
- Number of Flutes 3
- Single End/Double End Single End
- Length of Cut 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # LDR-3/4
- Zoro # G4507787
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3/4" |
Overall Length | 6" |
Length of Cut | 3-7/8" |
Drill Bit Size | 3/4" |
Details
Item | Carbide GP Drill 150Deg 3/4"X3-7/8 |
Number of Flutes | 3 |
Single End/Double End | Single End |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Drill Bit Point Angle | 150 Degrees |
Description
Carbide GP Drill 150Deg 3/4 In.X3-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 2-3/4", 70mm (SM70)
- WIHA 32 PIECE GOBOX MASTER TORX BIT SET WITH MINI RATCHET (74959)
- DRILL AMERICA 7/8"x2" Carbide Tipped Annular Cutter (CTC5-530-227)
- GS TOOLING 1/16" Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill (102685)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- DRILL AMERICA #5 Solid Carbide Drill Bit (DMOD5)
- TAPCON 3/16 in. X 7 in. L Carbide Tipped Drill Bit (11491)
- Melin Tool Co Drill Bits