Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide GP Drill 150Deg 1/4"X1-1/2
Mfr # LDR-1/4
Zoro # G4507653
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length 3"
- Number of Flutes 3
- Drill Bit Material Carbide
- Length of Cut 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # LDR-1/4
- Zoro # G4507653
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length | 3" |
Length of Cut | 1-1/2" |
Drill Bit Size | 1/4" |
Details
Item | Carbide GP Drill 150Deg 1/4"X1-1/2 |
Number of Flutes | 3 |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Drill Bit Point Angle | 150 Degrees |
Drill Bit Finish | Uncoated |
Description
Carbide GP Drill 150Deg 1/4 In.X1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020E)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47796)
- TESA BROWN & SHARPE TESA-CAL IP67, 12 inch/300 mm (00530143)
- SPEEDAIRE Air Drill, Key, 3/8, 1800 RPM, 16 CFM (21AA70)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- DRILL AMERICA F Solid Carbide Drill Bit (DMODF)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424024F)
- Melin Tool Co Drill Bits