Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide GP Drill 150Deg 13/64"X1-1/4
Mfr # LDR-13/64
Zoro # G4507890
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 6 mm
- Overall Length 76 mm
- Number of Flutes 3
- Drill Bit Material Carbide
- Length of Cut 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # LDR-13/64
- Zoro # G4507890
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 76 mm |
Length of Cut | 1-1/4" |
Drill Bit Size | 13/64" |
Details
Item | Carbide GP Drill 150Deg 13/64"X1-1/4 |
Number of Flutes | 3 |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Drill Bit Point Angle | 150 Degrees |
Drill Bit Finish | Uncoated |
Description
Carbide GP Drill 150Deg 13/64 In.X1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Bottom Tap 12mm -1.25 (1842)
- KLEIN TOOLS Haven's® Grip with Swing Latch (1604-20L)
- IRWIN HSS Step Drill Bit 9 Sizes, 1/4-3/4", Shank Type: Hex (15103)
- STARRETT Steel Rule, Flexible, 6 In, 3R Grad (C303R-6)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- DRILL AMERICA 29/64" Solid Carbide Drill Bit (DMOD29/64)
- Melin Tool Co Drill Bits