Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide GP Drill 150 deg., #29 x 3/4
Mfr # LDR-29
Zoro # G5014088
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4 mm
- Overall Length 2-1/4"
- Number of Flutes 3
- Drill Bit Material Carbide
- Length of Cut 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # LDR-29
- Zoro # G5014088
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4 mm |
Overall Length | 2-1/4" |
Length of Cut | 3/4" |
Drill Bit Size | #29 |
Details
Item | Carbide GP Drill 150 deg.,#29 x 3/4 |
Number of Flutes | 3 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 150 Degrees |
Drill Bit Finish | Uncoated |
Single End/Double End | Single End |
Description
Carbide GP Drill 150 deg.,#29 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless Drain Snake (Tool Only) (DCD200B)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NF RETHREADER TAP SET (KH2586)
- BETA T-Handle Wrench, Male, 8mm (009510580)
- ALLPAX Scale Bar, 2" to 22" Size, 13-1/2" L (AX1410)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- DRILL AMERICA 15/32" Solid Carbide Drill Bit (DMOD15/32)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 3/16)
- Melin Tool Co Carbide-Tipped Drill Bits