Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide GP Drill 150 deg., 11/64 x 1
Mfr # LDR-11/64-ALTIN
Zoro # G5014158
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16"
- Overall Length 2-3/4"
- Number of Flutes 3
- Drill Bit Size 11/64"
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # LDR-11/64-ALTIN
- Zoro # G5014158
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3/16" |
Overall Length | 2-3/4" |
Drill Bit Size | 11/64" |
Length of Cut | 1" |
Details
Item | Carbide GP Drill 150 deg.,11/64 x 1 |
Number of Flutes | 3 |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Drill Bit Finish | AlTiN |
Drill Bit Point Angle | 150 Degrees |
Description
Carbide GP Drill 150 deg.,11/64 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001197)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66012)
- PORTER-CABLE 6 Amp Electric Orbital Jig Saw (PCE345)
- MILWAUKEE TOOL 12 Piece SHOCKWAVE Socket Set, Impact Duty 1/2 in Drive, SAE, Deep Well 6 Point Socket Set (49-66-7011)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- DRILL AMERICA #48 Solid Carbide Drill Bit (DMOD48)
- DORMER Carbide 58In Drill Bit (R458 5/8)
- Melin Tool Co Drill Bits