Shop All Carbide End Mills
Melin Tool Co
Carbide End Mill, Square, 7/16in.dia.
Mfr # 50739
Zoro # G8916406
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 7/16"
- Overall Length 2 1/2 in
- Number of Flutes 5
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 50739
- Zoro # G8916406
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 7/16" |
Overall Length | 2 1/2 in |
Length of Cut | 9/16 in |
Milling Dia. | 7/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 13/32 in |
Description
Square End Mill, 7/16 in Milling Dia., AlTiN, Length of Cut 9/16 in, Overall Length 2 1/2 in, Shank Dia. 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Flare Nut Socket Set, 3/8" - 3/4" (D010029)
- KRAFT TOOL Co. GG244 18 in. Squeegee Trowel, 6PK (GG244-6)
- MILWAUKEE TOOL Carbon Brush (22-16-0410)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/16 x 1 (EMG-1414-B-ALTIN)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/16 Cut L (33556)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (AECM-0202-4X)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-090-650-005)
- Melin Tool Co End Mills