Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide End Mill, 7F, 1/2" x 5/8", End Mill Style: Radius
Mfr # VXMG7-1616-R015S
Zoro # G5326802
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 7
- End Mill Style Radius
- Length of Cut 5/8"
- End Mill Material Carbide
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG7-1616-R015S
- Zoro # G5326802
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 7 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide End Mill,7F,1/2" x 5/8" |
Single End/Double End | Single End |
Description
Carbide End Mill,7F,1/2 In. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 4.41 (610)
- WILLIAMS Williams Flex Head Ratchet, 3/8" D (B-52EHFB)
- RELTON QUIK-LOK Adaptor: Spline to SDS+ (QL-202)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F Bulk Packed (C18033BP)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- MELIN TOOL CO Carbide HP End Mill, 1/2" x 1-1/4", Number of Flutes: 3 (ELMG-1616-ZRN)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4-808-R030N3)
- MELIN TOOL CO End Mill, Carbide HP, 3/8"x1, End Mill Style: Radius (VXMG5-1212-R030)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 7/16 Cut L (30570)
- Melin Tool Co High Performance Carbide End Mills