Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide End Mill, 7F, 1" x 1-1/2"
Mfr # VXMG7-3232-R030
Zoro # G5326583
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 7
- End Mill Style Radius
- Finish nACo
- Length of Cut 1-1/2"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # VXMG7-3232-R030
- Zoro # G5326583
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1-1/2" |
Milling Dia. | 1" |
Shank Dia. | 1" |
Overall Length | 4" |
Details
Number of Flutes | 7 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide End Mill,7F,1" x 1-1/2" |
Single End/Double End | Single End |
Description
Carbide End Mill,7F,1 In. x 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6.25 in. CoBolt Compact Bolt Cutters (KNP7101160)
- CS UNITEC Non Sparking Ratchet Wrench, 1/2in, Aluminum Bronze (EX1501S-B-A)
- GEARWRENCH 16" PITBULL K9™ Straight Jaw Dipped Handle Tongue and Groove Pliers (82166)
- VEGA Torx Tamper 45 Insert Bit x 1-1/4" - 5/1 (230TT45AA)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 4 (VXMG4-403-R010)
- OSG Carbide End Mill, VG441, 3/8 D, 7/8 Cut L (VG441-3753)
- Melin Tool Co High Performance Carbide End Mills