Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide End Mill, 3/8" x 1/2", Overall Length: 4"
Mfr # VXMG9-1212-R015N2
Zoro # G5303860
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 9
- End Mill Style Radius
- Finish nACo
- Length of Cut 1/2"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # VXMG9-1212-R015N2
- Zoro # G5303860
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Overall Length | 4" |
Details
Number of Flutes | 9 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide End Mill,3/8" x 1/2" |
Single End/Double End | Single End |
Description
Carbide End Mill,3/8 In. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver PH2 310mm (168P-2(200))
- IDEAL Hole Saw Arbor Extension 13 (36-577)
- TENG TOOLS MDT932N 6.5MM Mega Drive Power Thru Flat Screwdriver (MDT932N)
- HUOT Drill Bit Case, Jobber Length, Steel (11150)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 3/16", Finish: ZRN (EXMG-404-N-ZRN)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" (ELMG-2020)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3757)
- Melin Tool Co High Performance Carbide End Mills