Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide End Mill, 3/4" x 1-1/2", Number of Flutes: 9
Mfr # VXMG9-2424-R030
Zoro # G5335150
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 9
- End Mill Style Radius
- Length of Cut 1-1/2"
- End Mill Material Carbide
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # VXMG9-2424-R030
- Zoro # G5335150
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 3/4" |
Overall Length | 4" |
Milling Dia. | 3/4" |
Details
Number of Flutes | 9 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide End Mill,3/4" x 1-1/2" |
Single End/Double End | Single End |
Description
Carbide End Mill,3/4 In. x 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Right Cutting Aviation Snips (48-22-4520)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12392 (12392)
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, HR Phenolic (2830BL)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 3000 Grit (S-4WPP-3000)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 3/16", Finish: ZRN (EXMG-404-N-ZRN)
- MELIN TOOL CO Carbide HP End Mill, 1/2" x 1-1/4", Number of Flutes: 3 (ELMG-1616-ZRN)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 4 (VXMG4-403-R010)
- OSG Carbide End Mill, VG441, 1/4 D, 1 1/4 Cut L (VG441-2502)
- Melin Tool Co High Performance Carbide End Mills