Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide End Mill, 1/2" x 1-1/4", Number of Flutes: 9
Mfr # VXMG9-1616-R015M
Zoro # G5335193
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 9
- End Mill Style Radius
- Finish nACo
- Length of Cut 1-1/4"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # VXMG9-1616-R015M
- Zoro # G5335193
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1-1/4" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 9 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide End Mill,1/2" x 1-1/4" |
Single End/Double End | Single End |
Description
Carbide End Mill,1/2 In. x 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit SAE Socket 1/4" (80438)
- CAPRI TOOLS Combination Wrench Set W The Mechanic's Tray, Metric 6 to 24 mm, 19Pcs (CP11390MT)
- DRILL AMERICA 29/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR29/32)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-C (C70034)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" (ELMG-2020)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 3/16", Finish: ZRN (EXMG-404-N-ZRN)
- MELIN TOOL CO Carbide HP End Mill, 10mm x 24mm, Length of Cut: 24 mm (VXMG5T-M10M10-R0.5)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius (VXMG5T-808-R030N2)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-150-010K)
- Melin Tool Co High Performance Carbide End Mills