Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide End Mill, 1" x 1-1/2"
Mfr # VXMG9-3232-R030
Zoro # G5303930
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 9
- End Mill Style Radius
- Finish nACo
- Length of Cut 1-1/2"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # VXMG9-3232-R030
- Zoro # G5303930
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 1" |
Overall Length | 4" |
Milling Dia. | 1" |
Details
Number of Flutes | 9 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide End Mill,1" x 1-1/2" |
Single End/Double End | Single End |
Description
Carbide End Mill,1 In. x 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3136)
- BOSCH 16ft. 35mm dia. Dust Extractor Hose (VH1635A)
- CRESCENT T25 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T25-25)
- XCELITE 4 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (L4VN)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 1/4", Number of Flutes: 5 (VXMG5T-404-R015S)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 4 (VXMG4-403-R010)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" (ELMG-2020)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-600-015K)
- Melin Tool Co End Mills