Shop All Drill Mills
Melin Tool Co
Carbide Drill Mill 90Deg 1/16X3/16, Number of Flutes: 4
Mfr # CCMG-402-DP-ALTIN
Zoro # G4488683
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Dia. 1/16"
- Length of Cut 3/16"
- Included Angle 90 Degrees
- Finish AlTiN
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-402-DP-ALTIN
- Zoro # G4488683
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/16" |
Length of Cut | 3/16" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Details
Item | Carbide Drill Mill 90Deg 1/16X3/16 |
Included Angle | 90 Degrees |
Finish | AlTiN |
Number of Flutes | 4 |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Carbide Drill Mill 90Deg 1/16X3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Hole Saw, 6 5/8 in dia Saw (126168)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016R)
- GREENFIELD THREADING Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, TiN (356510)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/16" x 1-1/32, Number of Flutes: 2 (A-1214-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/8" x 3/8" (A-1204-DP60)
- MELIN TOOL CO Drill Mill, Hss, 120 deg., 1/2" x 1-1/4 (A-1616-DP120)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- Melin Tool Co End Mills