Shop All Drill Mills
Melin Tool Co
Carbide Drill Mill 90Deg 1/16"X3/16
Mfr # AMG-402-DP
Zoro # G4478037
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 1/16"
- Length of Cut 3/16"
- Overall Length 1-1/2"
- Included Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-402-DP
- Zoro # G4478037
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/16" |
Length of Cut | 3/16" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Carbide Drill Mill 90Deg 1/16"X3/16 |
End Mill Material | Carbide |
Finish | Uncoated |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Carbide Drill Mill 90Deg 1/16 In.X3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Enviro Guard Hose Set (34722)
- MILWAUKEE TOOL 9/32" Thunderbolt Titanium Coated Drill Bit (48-89-2215)
- IRWIN Brad Drill Bits (49616)
- IRWIN Die Metric 8Mm-1.25Mm (9734)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 5/8" x 1-5/8" (A-2020-DP60)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4 x 1-11/16 (A-2424-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" (A-2020-DP)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/16"X5/8, Number of Flutes: 2 (AMG-606-DP-1)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 3/8" x 1" (CCMG-1212-DP-ALTIN)
- MELIN TOOL CO Drill Mill, Carbide, 82 deg., 3/16 x 5/8 (CCMG-606-DP82-ALTIN)
- Melin Tool Co End Mills