Shop All Drill Mills
Melin Tool Co
Carbide Drill Mill, 90 deg., 3/8" x 1", Number of Flutes: 2
Mfr # AMG-1212-DP-1
Zoro # G5331267
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Dia. 3/8"
- Length of Cut 1"
- Included Angle 90 Degrees
- Finish Uncoated
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-1212-DP-1
- Zoro # G5331267
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/8" |
Length of Cut | 1" |
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Details
Item | Carbide Drill Mill,90 deg.,3/8" x 1" |
Included Angle | 90 Degrees |
Finish | Uncoated |
Number of Flutes | 2 |
End Mill Material | Carbide |
End Mill Style | Drill Point |
Single End/Double End | Single End |
Description
Carbide Drill Mill,90 deg.,3/8 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Professional Cut Handsaw, 12" Compass (PC-12-COM)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/8 In x 3 In Overall Length (C44578)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.235, 0.315" Range, 35-3PT-0608-T (35-3PT-0608-T)
- TRUE TEMPER True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle (20188200)
- MELIN TOOL CO Drill Mill, Hss, 120 deg., 1/2" x 1-1/4 (A-1616-DP120)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 (A-2428-DP)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- HHIP 5/8 X 5/8" 4 Flute TiN Single End Center Cut End Mill (5828-0626)
- Melin Tool Co End Mills