Shop All Drill Mills
Melin Tool Co
Carbide Drill Mill, 90 deg., 1/2" x 1"
Mfr # AMG-1616-DP
Zoro # G5331319
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Dia. 1/2"
- Length of Cut 1"
- Included Angle 90 Degrees
- Finish Uncoated
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-1616-DP
- Zoro # G5331319
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/2" |
Length of Cut | 1" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Carbide Drill Mill,90 deg.,1/2" x 1" |
Included Angle | 90 Degrees |
Finish | Uncoated |
Number of Flutes | 2 |
End Mill Material | Carbide |
End Mill Style | Drill Point |
Single End/Double End | Single End |
Description
Carbide Drill Mill,90 deg.,1/2 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1250F6---21)
- OSG Spiral Point Tap, Plug 3 Flutes (2888501)
- ECLIPSE ESD Precision Screwdriver Set, Combo, 9 pcs (SD-0839)
- OSG Spiral Point Tap, Plug 3 Flutes (2840808)
- MELIN TOOL CO Drill Mill, Hss, 120 deg., 1/2" x 1-1/4 (A-1616-DP120)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 (A-2428-DP)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4", Overall Length: 2-1/2" (A-1212-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/16" x 1-1/32, Number of Flutes: 2 (A-1214-DP)
- Melin Tool Co End Mills