Shop All Drill Mills
Melin Tool Co
Carbide Drill Mill 82Deg 5/8"X1-1/4, Number of Flutes: 2
Mfr # AMG-2020-DP82
Zoro # G4477072
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 5/8"
- Length of Cut 1-1/4"
- Overall Length 3-1/2"
- Included Angle 82 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-2020-DP82
- Zoro # G4477072
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 5/8" |
Length of Cut | 1-1/4" |
Overall Length | 3-1/2" |
Shank Dia. | 5/8" |
Details
Item | Carbide Drill Mill 82Deg 5/8"X1-1/4 |
Number of Flutes | 2 |
Included Angle | 82 Degrees |
Finish | Uncoated |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Carbide Drill Mill 82Deg 5/8 In.X1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (J78410MP)
- PROTO 1/2" Drive, Metric 26mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5326MCF)
- KRAFT TOOL Stainless Steel Cement, 6" x 1-1/2" 1/4"R (CF161)
- OSG Spiral Point Tap, Plug 2 Flutes (2805608)
- MELIN TOOL CO Hss Drill Mill 90Deg 9/16"X1-13/32, Number of Flutes: 2 (A-1618-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/8" x 3/8" (A-1204-DP60)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 (A-2428-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4 x 1-11/16 (A-2424-DP-1)
- MELIN TOOL CO Drill Mill, Hss, 120 deg., 1/2" x 1-1/4 (A-1616-DP120)
- HHIP 3/4 X 5/8" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0751)
- Melin Tool Co End Mills