Shop All Drill Mills
Melin Tool Co
Carbide Drill Mill 60Deg 5/16"X13/16, Number of Flutes: 4
Mfr # CCMG-1010-DP60
Zoro # G4487572
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Dia. 5/16"
- Length of Cut 13/16"
- Included Angle 60 Degrees
- Finish Uncoated
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1010-DP60
- Zoro # G4487572
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 5/16" |
Length of Cut | 13/16" |
Shank Dia. | 5/16" |
Overall Length | 2-1/2" |
Details
Item | Carbide Drill Mill 60Deg 5/16"X13/16 |
Included Angle | 60 Degrees |
Finish | Uncoated |
Number of Flutes | 4 |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Carbide Drill Mill 60Deg 5/16 In.X13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 4-1/2" Terminator Tool (TT-4)
- BOJO TOOLS Flat Edge Scraper Tool Extreme Material (ATH-27-XNGL)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62112)
- PRO-GRADE TOOLS 25 ft. Tape Measure, 1" Blade (82826)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- MELIN TOOL CO Drill Mill, Hss, 120 deg., 1/2" x 1-1/4 (A-1616-DP120)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- MELIN TOOL CO Carbide Drill Mill 82Deg 5/8"X1-1/4, Number of Flutes: 2 (AMG-2020-DP82)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- Melin Tool Co Drill Mills