Shop All Drill Mills
Melin Tool Co
Carbide Drill Mill 60Deg 1/16"X3/16
Mfr # AMG-402-DP60
Zoro # G4477879
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 1/16"
- Length of Cut 3/16"
- Overall Length 1-1/2"
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-402-DP60
- Zoro # G4477879
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/16" |
Length of Cut | 3/16" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Item | Carbide Drill Mill 60Deg 1/16"X3/16 |
End Mill Material | Carbide |
Single End/Double End | Single End |
Finish | Uncoated |
End Mill Style | Drill Point |
Description
Carbide Drill Mill 60Deg 1/16 In.X3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE HeavyDuty Scraper Replacement Carbon Blades 6 Inch, 10PK (2031)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- DRILL AMERICA #6 HSS Helical Flute Taper Pin Reamer (DWRRTPH6)
- NOVA 20Mm Mini Jaw (JS20N)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4 x 1-11/16 (A-2424-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/4" x 5/8", Number of Flutes: 2 (A-1208-DP)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- MELIN TOOL CO Hss Drill Mill 90Deg 9/16"X1-13/32, Number of Flutes: 2 (A-1618-DP)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 5/8" x 1-5/8" (A-2020-DP60)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- MELIN TOOL CO Carbide Drill Mill 90Deg 5/16X13/16, Number of Flutes: 2 (AMG-1010-DP-1-ALTIN)
- Melin Tool Co Drill Mills