Melin Tool Co

Carbide De Countersink 90Deg 3/16", Number of Flutes: 4


product price: $24.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Countersink Angle 90 Degrees
  • Body Dia. 3/16"
  • Shank Dia. 3/16"
  • Material - Machining Carbide
  • Finish - Machining Uncoated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Dia. 3/16"
Shank Dia. 3/16"
Overall Length 2"

Details

Item Carbide De Countersink 90Deg 3/16"
Countersink Angle 90 Degrees
Number of Flutes 4
Material - Machining Carbide
Finish - Machining Uncoated
Single End/Double End Double End

Description

Carbide De Countersink 90Deg 3/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.