Shop All Countersinks
Melin Tool Co
Carbide De Countersink, 1F, 120 deg., 3/16"
Mfr # DC1-3/16-120
Zoro # G4685149
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Countersink Angle 120 Degrees
- Body Dia. 3/16"
- Number of Flutes 1
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DC1-3/16-120
- Zoro # G4685149
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Details
Item | Carbide De Countersink,1F,120 deg.,3/16" |
Material - Machining | Carbide |
Countersink Angle | 120 Degrees |
Number of Flutes | 1 |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Carbide De Countersink,1F,120 deg.,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 6 in H (L-BOXX-2)
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- CRESCENT NICHOLSON 4-1/8" Metal Ferruled Wooden Handle Number 3 (21503N)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/4", Number of Flutes: 3 (HSP3-1/4-100)
- MELIN TOOL CO Countersink, Hss, 100 deg., 3/8", Number of Flutes: 4 (HS4-3/8-100)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/4 (HSP1-3/4-82T)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 1/8" dia. (DHS1-1/8-82)
- MELIN TOOL CO Drill Point Countersink, 90 deg., 3/4" (DC4DP-3/4-90)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 3/8", Number of Flutes: 4 (DHS4-3/8-90)
- FREUD Carbide Tipped Boring Bit Count (7016R)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills