Shop All Countersinks
Melin Tool Co
Carbide De Countersink 120Deg 1/2", Number of Flutes: 6
Mfr # DC6-1/2-120
Zoro # G4493470
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 1/2"
- Shank Dia. 1/2"
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DC6-1/2-120
- Zoro # G4493470
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Carbide De Countersink 120Deg 1/2" |
Countersink Angle | 120 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Carbide De Countersink 120Deg 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Tweezers for Gem Jewel Stereo Microscopes (GC-SY)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S5)
- SMITH & WESSON Folding Knife, Drop Point, 3-1/4 In, Grey (SW423GCP)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 1/2-20UNF (400492)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1/2" (HSP3-1/2-82)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1/4" (HS0-1/4-82)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/16" dia. (DHS1-3/16-82)
- MELIN TOOL CO Countersink, Hss, 110 deg., 1/2", Number of Flutes: 6 (HS6-1/2-110)
- MELIN TOOL CO Countersink, Cobalt, 60 deg., 1", Number of Flutes: 3 (HSP3-1-60)
- MELIN TOOL CO Countersink, Cobalt, 0F, 90 deg., 13/16" (HSP0-13/16-90)
- BIG HORN # 9 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18921)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills