Shop All Countersinks
Melin Tool Co
Carbide Countersink, 90 deg., 1/4", Number of Flutes: 6
Mfr # C6-1/4-90
Zoro # G5341697
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1/4"
- Shank Dia. 1/4"
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C6-1/4-90
- Zoro # G5341697
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Carbide Countersink,90 deg.,1/4" |
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,90 deg.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- STANLEY Solid High-Tension Hacksaw 12" (STHT20138)
- PRECISION BRAND Feeler Gauge, 0.0090x12 L, PK12 (19360)
- CLEVELAND Car Length Reamer w/Straight Shank (C24005)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP6-3/4-82T)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 6 (HSP6-1-90T)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 5/8", Number of Flutes: 6 (HSP6-5/8-82T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 4 (HS4-2-1/2-82)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/4" (HS4DP-3/4-60)
- M.A. FORD 5/8 82 Multi-Fl Cs Tin (79T062502)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills