Shop All Countersinks
Melin Tool Co
Carbide Countersink, 90 deg., 1/2", Number of Flutes: 6
Mfr # C6-1/2-90
Zoro # G5341749
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C6-1/2-90
- Zoro # G5341749
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Details
Item | Carbide Countersink,90 deg.,1/2" |
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,90 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Very Fine Point Tweezer, 110mm (3C-SA)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- VIKING Angle Grinder, 5/8"-11"Arbor, 5" Wheel, 9"L (VT3105)
- EXCEL BLADES Angle Edge Blade Woodcarving Angled Chisel Blade, 2pcs., 12pk. (20102)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2", Number of Flutes: 6 (HS6-1/2-82-1/4)
- MELIN TOOL CO Countersink, Cobalt, 0F, 90 deg., 13/16" (HSP0-13/16-90)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 3/8 (HSP3-3/8-120T)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 3/16" (C1-3/16-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/4" dia. (HS1EL-3/4-82)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1/2" x (HSP1-1/2-82)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills