Shop All Countersinks
Melin Tool Co
Carbide Countersink, 82 deg., 5/16"
Mfr # C6-5/16-82
Zoro # G5326769
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/16"
- Shank Dia. 1/4"
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C6-5/16-82
- Zoro # G5326769
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Item | Carbide Countersink,82 deg.,5/16" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,82 deg.,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Speed Cutter, 1/8in dia., 1-1/2in L (9905)
- MILWAUKEE TOOL EXACT 2/0 Copper 12T U-Style Die (49-12-U02AC)
- CHANNELLOCK Heavy-Duty Rivet Tool (381438)
- WRIGHT TOOL RATCHET 3/8 DR 7" KNURLED GRIP (WR3426)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16", Number of Flutes: 3 (C3-5/16-82)
- MELIN TOOL CO Countersink, Hss, 110 deg., 1/2", Number of Flutes: 6 (HS6-1/2-110)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8 (HSP3-3/8-100T)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8", Number of Flutes: 3 (HSP3-3/8-100)
- MELIN TOOL CO Carbide De Countersink 1F 90Deg 3/4" (DC1-3/4-90)
- MELIN TOOL CO Drill Point Countersink, 82 deg., 1/8" (DC4DP-1/8-82)
- KEO Countersink, 6 Fl, 60 Deg, 1 1/4, Cobalt (55512)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills