Shop All Countersinks
Melin Tool Co
Carbide Countersink, 82 deg., 3/8", Number of Flutes: 6
Mfr # C6-3/8-82
Zoro # G5341800
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/8"
- Shank Dia. 1/4"
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C6-3/8-82
- Zoro # G5341800
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Item | Carbide Countersink,82 deg.,3/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,82 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Thread Conversion Kit, 8-32, UNC, 2 pcs. (AAT202-832)
- HYDE 3/4 in. Bs Hcs Flex Putty Knife 02005 (2005)
- TEKTON Gripping and Cutting Pliers Set with Rack (10-Piece) (PLR99201)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/2" dia. (HS1EL-1/2-82)
- MELIN TOOL CO Carbide Countersink, 60 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-60)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/4", Single End/Double End: Single End (C6-1/4-120)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/4 (HSP1-1/4-82T)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 3/4" (HS1-3/4-90)
- MELIN TOOL CO Double End Countersink, HSS, 60 deg., 5/16" (DHS6-5/16-60)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML34)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills