Shop All Countersinks
Melin Tool Co
Carbide Countersink, 82 deg., 3/16", Number of Flutes: 3
Mfr # C3-3/16-82
Zoro # G5330451
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/16"
- Shank Dia. 3/16"
- Number of Flutes 3
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C3-3/16-82
- Zoro # G5330451
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 1-1/2" |
Details
Item | Carbide Countersink,82 deg.,3/16" |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,82 deg.,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 310 Lb Max, M10 x 1.50 (2NPG7)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WINDCO INTERNATIONAL Windco International KW0102 Child Poly Wheel Barrow Molded Rubr Tire (KW0102)
- GENERAL TOOLS SLIDE CALIPER 4"" SS (729)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 4 (C4-3/16-82)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/4", Number of Flutes: 3 (HSP3-1/4-100)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/2", Number of Flutes: 6 (HS6-1/2-120)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 3/4 (HSP1-3/4-90T)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 6 (C6-3/8-120)
- MELIN TOOL CO Reamer Countersink, 60 deg., 3/4" (HSCR-3/4-60)
- WALTER Countersinks 90º unit: metric Hand: Right E6819-7.3 (E6819-7.3)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills