Shop All Countersinks
Melin Tool Co
Carbide Countersink, 82 deg., 1/4", Overall Length: 2"
Mfr # C6-1/4-82
Zoro # G5341819
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/4"
- Shank Dia. 1/4"
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # C6-1/4-82
- Zoro # G5341819
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Carbide Countersink,82 deg.,1/4" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,82 deg.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 3.38 L, 0.063 W, 0.75 In H (73310162950)
- STANLEY PowerLock 16 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-116)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/16 (44820)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- MELIN TOOL CO Drill Point Countersink, 90 deg., 3/4" (DC4DP-3/4-90)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 3/8", Number of Flutes: 3 (HSP3-3/8-120)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 7/8" (HS1-7/8-90)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/2"X (HSP1-1-1/2-82)
- MELIN TOOL CO Carbide De Countersink 120Deg 1/4", Number of Flutes: 6 (DC6-1/4-120)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/2" dia. (HS1EL-1/2-82)
- M.A. FORD Csink Set 79 Ser 90 Deg (79T000013)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills