Shop All Countersinks
Melin Tool Co
Carbide Countersink, 82 deg., 1/4", Number of Flutes: 6
Mfr # C6NC-1/4-82
Zoro # G5341782
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/4"
- Shank Dia. 1/4"
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C6NC-1/4-82
- Zoro # G5341782
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Carbide Countersink,82 deg.,1/4" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,82 deg.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 3/4-16 UNF (CCT1060-66)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 14ft Magnesium Aluminum Blade (TVSA-H + TSB14-P)
- MALCO #30 Duble Ender Sheet Metal Drill Bit 12 pack (NDE30)
- ZORO SELECT Punch/Die Set (40110)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/4" dia. (HS1EL-3/4-82)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8", Number of Flutes: 3 (HSP3-3/8-100)
- MELIN TOOL CO Double End Countersink, HSS, 60 deg., 5/16" (DHS6-5/16-60)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 5/8 (HSP3-5/8-90T)
- MELIN TOOL CO Countersink, Cobalt, 60 deg., 1", Number of Flutes: 3 (HSP3-1-60)
- MELIN TOOL CO Countersink, HSS, 100 deg., 1-1/4", Number of Flutes: 4 (HS4-1-1/4-100)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- Melin Tool Co Countersinks