Shop All Countersinks
Melin Tool Co
Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4
Mfr # C4-1/4-82
Zoro # G5342823
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Countersink Angle 82 Degrees
- Body Dia. 1/4"
- Number of Flutes 4
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C4-1/4-82
- Zoro # G5342823
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Item | Carbide Countersink,82 deg.,1/4" |
Material - Machining | Carbide |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,82 deg.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (366180)
- PELICAN Desert Tan Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- HHIP 10 Piece R8 3-20mm Round Collet Set (3903-0006)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D623)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 3/4" x (HSP1-3/4-82)
- MELIN TOOL CO Drill Point Countersink, 90 deg., 3/4" (DC4DP-3/4-90)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/4 (HSP1-1/4-82T)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 3/4" (HS1-3/4-90)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/4" dia. (HS1EL-1/4-82)
- LINK Metric 90° Screw Countersink 7 Pc Set (05-L2-386)
- Melin Tool Co Countersinks