Shop All Countersinks
Melin Tool Co
Carbide Countersink, 120 deg., 3/8", Shank Dia.: 1/4"
Mfr # C6NC-3/8-120
Zoro # G5326863
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 3/8"
- Shank Dia. 1/4"
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C6NC-3/8-120
- Zoro # G5326863
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Item | Carbide Countersink,120 deg.,3/8" |
Countersink Angle | 120 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,120 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SoftFinish® Stubby Phillips 2 Pc. Set (31192)
- TEKTON 12-Tool Angle Head Wrench Pouch (Red, 8 - 19 mm) (OTP21201)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D126)
- WESTWARD Magnetic Jaw Cap, Aluminum, 6-1/2 In, PK2 (10D769)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1 (HSP1-1-82T)
- MELIN TOOL CO Countersink, Cobalt, 1F, 60 deg., 3/16" dia. (HSP1-3/16-60)
- MELIN TOOL CO Countersink, Hss, 100 deg., 3/8", Number of Flutes: 4 (HS4-3/8-100)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8", Number of Flutes: 6 (HS6-5/8-82)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 3 (HSP3-1-82)
- KEO Countersink, 3 FL, 90 deg., 5/8in, HSS, TiN (50589-TIN)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills