Shop All Countersinks
Melin Tool Co
Carbide Countersink, 120 deg., 1/4", Single End/Double End: Single End
Mfr # C6-1/4-120
Zoro # G5327030
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 1/4"
- Shank Dia. 1/4"
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C6-1/4-120
- Zoro # G5327030
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Carbide Countersink,120 deg.,1/4" |
Countersink Angle | 120 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,120 deg.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4X0.7 (3747-4)
- HHIP 80" / 2000mm Heavy Duty Long Vernier Caliper (4100-0010)
- PANELLIFT Drywall Lift, 14.5 ft., 200 lb. Capacity (460)
- CAPRI TOOLS 13 mm M13 Super-Stubby XZN Triple Square Impact Bit Socket (CP30044)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1/2 (HSP1-1/2-90T)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 3/4" (HS6NC-3/4-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8", Number of Flutes: 6 (HS6-5/8-82)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/8", Number of Flutes: 3 (HS3-5/8-100T)
- KEO 1 1/4 x 100 deg HSS 6FLT Countersink (55072)
- Melin Tool Co Countersinks