Shop All Countersinks
Melin Tool Co
Carbide Countersink, 120 deg., 1", Number of Flutes: 4
Mfr # C4-1-120
Zoro # G5300482
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 1"
- Shank Dia. 1/2"
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C4-1-120
- Zoro # G5300482
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Carbide Countersink,120 deg.,1" |
Countersink Angle | 120 Degrees |
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,120 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1/4-20 (2288-4)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/16 (45604)
- DYNABRADE Contact Arm Assembly For 11X731, 11X732 (11216)
- KREG Mini Jig Pock Hole Kit (MKJKIT)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16", Number of Flutes: 6 (C6NC-5/16-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 5/8 (HSP1-5/8-82T)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/4", Number of Flutes: 3 (HSP3-1/4-100)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/8" dia. (DHS1-3/8-82)
- MELIN TOOL CO Countersink, Cobalt, 1F, 90 deg., 1-1/4 (HSP1-1-1/4-90T)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/4" dia. (HS1EL-3/4-82)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 1/8" (C1-1/8-82)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills