Shop All Countersinks
Melin Tool Co
Carbide Countersink, 100 deg., 1/2", Shank Dia.: 3/8"
Mfr # C6-1/2-100
Zoro # G5327073
$64.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Material - Machining Carbide
- Body Dia. 1/2"
- Number of Flutes 6
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # C6-1/2-100
- Zoro # G5327073
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Details
Item | Carbide Countersink,100 deg.,1/2" |
Countersink Angle | 100 Degrees |
Material - Machining | Carbide |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,100 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 24.8"L x 19.69"W x 11.88"D (016100-0050-110)
- VISEGRIP Poly NPT Drum Bung, 10PK (DRM544)
- ALLPAX Packing Hook, Corkscrew, 7-1/2in. L. (AX1210)
- EXCEL BLADES #21 Stainless Steel Hobby Knife Replacement Blade Refills, 5pcs., 12pk (20021)
- MELIN TOOL CO Countersink, Hss, 100 deg., 3/8", Number of Flutes: 4 (HS4-3/8-100)
- MELIN TOOL CO Carbide De Countersink 120Deg 1/4", Number of Flutes: 6 (DC6-1/4-120)
- MELIN TOOL CO Carbide De Countersink, 1F, 120 deg., 3/16" (DC1-3/16-120)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1/2" x (HSP1-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 3/4 (HSP1-3/4-90T)
- MELIN TOOL CO Countersink, Cobalt, 110 deg., 1" (HSP6-1-110T)
- KEO Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN (50586-TIN)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills