Shop All Routing End Mills
Melin Tool Co
Carbide Corner Rounder, R, .156, 0.063"
Mfr # BRMG-12156
Zoro # G4693628
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Double End
- Overall Length 2-1/2"
- End Mill Material Carbide
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # BRMG-12156
- Zoro # G4693628
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Milling Dia. | .063" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Carbide Corner Rounder,R,.156,0.063" |
End Mill Material | Carbide |
Finish | Bright |
End Mill Style | Radius |
Description
Carbide Corner Rounder,R,.156,0.063 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 m Tape Measure, 1/2 in Blade (OTR-100M)
- SPEEDAIRE Air Gun Nozzle, Rubber Tip, 1 In L (22YK68)
- BON TOOL Bon 12-309 Knee Pads, Superlight Rubber Foam (Pr) (12-309)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6713)
- MELIN TOOL CO Cobalt General Purpose End Mill, Sq., 2x2" (CP-4064)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 6mmx5/8", Length of Cut: 5/8" (CCP-12M6-TICN)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- MELIN TOOL CO Coarse Rougher End Mill, Sq., 1-1/4x1-1/2" (CR-2440)
- MELIN TOOL CO Carbide Taper End Mill Sq 5/32"X3/4 (EMG-1205-7T)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/8x1/2", Length of Cut: 1/2" (A-1204-M-TICN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8" (CC-1208)
- Melin Tool Co End Mills