Shop All Corner Chamfer End Mills
Melin Tool Co
Carbide Chamfer Mill 90Deg 1/4"X1/8, Number of Flutes: 2
Mfr # CMG2-808-90
Zoro # G4492168
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CMG2-808-90
- Zoro # G4492168
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Length of Cut | 1/8" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Chamfer Mill 90Deg 1/4"X1/8 |
End Mill Style | Chamfer |
Finish | Uncoated |
Description
Carbide Chamfer Mill 90Deg 1/4 In.X1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 7/8", 22mm (SM22)
- SUNEX 16 Pc. 3/8" Drive Stubby Impact Hex Driver Set (3646)
- HYDE 4 in. Bs Hcs Xhd Stif Chi Scraper 02600 (2600)
- BUCKET BOSS Tool Pouch, Suede Leather Pouch, 10 Pocket, Suede Leather, 10 Pockets (54063)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- AC DRILLS Chamfer Mill, 4FL, 60 deg., 1/8" dia., Tialn (70755)
- Melin Tool Co Corner Chamfer End Mills