Shop All Corner Chamfer End Mills
Melin Tool Co
Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 2
Mfr # CMG2-808-90-ALTIN
Zoro # G4492122
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- End Mill Material Carbide
- Shank Dia. 1/4"
- Number of Flutes 2
- Length of Cut 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CMG2-808-90-ALTIN
- Zoro # G4492122
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Length of Cut | 1/8" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Chamfer Mill 90Deg 1/4X1/8 |
Finish | AlTiN |
End Mill Style | Chamfer |
Description
Carbide Chamfer Mill 90Deg 1/4X1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Mobile Dust Extractor Kit, 13-39/64" L (GDE18V-26DB15)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- MIDWEST TOOL & CUTLERY Bulldog Aviation Snip (MWT-6716B)
- WALTER SURFACE TECHNOLOGIES Felt Disc (07T450)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- Melin Tool Co End Mills